
HE/HA-C-STI.AG.4 0
Mfr # 5-1105100-1
Zoro # G200979653
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Contact Material
Copper
Application
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1105100-1
Zoro #
G200979653
UPC #
-
Country of Origin
Switzerland
Dimensions
Maximum Wire Size
12 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.