
HERM BLADE & RCPT .LATCH. POST.SEL GOLD (Discontinued)
- Mfr # 2213617-1
- Zoro # G900946429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213617-1
Zoro #
G900946429
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.52 to 3.04 µm
Details
Item
Wire Connector
Hole Center to Center
4 mm
Finish
Gold over Nickel
Contact Type
Hermaphroditic
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.