Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, Pin

  • Mfr # 1617024-6

  • Zoro # G800973976


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6 to 8V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617024-6
Zoro #
G800973976
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6 to 8V DC
Current Rating
2 A
Contact Form
DPDT
Relay Type
Military/Aerospace High Performance
Contact Current Rating
2A
Shock
100G's, 6ms
Coil Power Rating (DC)
204 mW
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Coil Resistance
60 Ω
MOSFET Driver
Without
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Operating Temperature Range
-65 to 125°C
Input Voltage
6 to 8 VDC
Vibration
20G's, 10 to 2000Hz
Enclosure Type
Hermetically Sealed
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.