
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1462050-6
Zoro #
G900983172
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions
0.574 x 0.283 x 0.358 in
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-SMT
Coil Voltage
3V AC
Contact Form
1 Form C (CO)
Item - Relay
HF3 Relay
Number of Poles
1
Power Consumption - Relay
70 mW
Features
Gull Wing; Standard Type
Contact Material
Ag
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Limiting Making Current
2A
Coil Resistance
128 Ω
Contact Limiting Short-Time Current
2A
Dielectric Voltage
1000 Vrms Coil and Contact; 600 Vrms Open Contacts
Switching Voltage
250 VAC [ 220 VDC ]
Contact Limiting Continuous Current
2A
Protection Category
RTIII
Coil Type
Bistable, 1 Coil
Contact Limiting Breaking Current
2A
Contact Rating
2A
Operating Temp. Range
70 to 85°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.