Zoro Homepage
This item is Discontinued.
Te Connectivity HFB3=F8360 8-1609095-8

HFB3=F8360 (Discontinued)

  • Mfr # 8-1609095-8
  • Zoro # G900984551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1609095-8
Zoro #
G900984551
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz) (mA)
0.21
Filter Type
Power Line
Current Rating (A)
0.5
Mount Style
Mounting Holes
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.