Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW1101K00 = HFW 1/2 SIZE RELA 1-1617028-3

HFW1101K00 = HFW 1/2 SIZE RELA (Discontinued)

  • Mfr # 1-1617028-3
  • Zoro # G300979454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617028-3
Zoro #
G300979454
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Plain Case
Electrical Connection
Solder Hook Terminals
Coil Voltage
26.5 VDC
Coil Latching
Without
Coil Suppression Diode
Without
Vibration
20G's, 10 to 2000Hz
Coil Resistance
700 Ω
Transistor Driver
Without
Contact Current Rating
2A
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
1003 mW
Relay Type
Military/Aerospace High Performance
Input Voltage
26.5 VDC
Shock
100G's, 6ms
Operating Temperature Range
-65 to 125°C
Enclosure Type
Hermetically Sealed
MOSFET Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.