Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, PCB Relay, 2 A, Solder Hook

  • Mfr # 1617029-8

  • Zoro # G500979278


product price: $119.99
/ea
Sold in multiples of 30 for $3,599.70
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder Hook
Coil Voltage
12V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617029-8
Zoro #
G500979278
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
Socket
Electrical Connection
Solder Hook
Coil Voltage
12V DC
Current Rating
2 A
Contact Form
DPDT
Vibration
30G's, 10 to 3000Hz
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Coil Resistance
160 Ω
Contact Current Rating
2A
Coil Power Rating (DC)
900 mW
Transistor Driver
Without
Coil Suppression Diode
Without
Shock
100G's, 6ms
Input Voltage
12 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Polarity Protection Diode
Without
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Enclosure Type
Hermetically Sealed
Coil Latching
Without
Operating Temperature Range
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.