HFW1131K00 = HFW 1/2 SIZE RELA

  • Mfr # 3-1617029-1

  • Zoro # G700979863


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Panel Mount
Contact Current Rating
2A
Coil Voltage Rating
26.5 VDC
Coil Resistance
700 Ω
Input Voltage
26.5 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1617029-1
Zoro #
G700979863
UPC #
-
Country of Origin
India

Details

Mounting Type
Panel Mount
Contact Current Rating
2A
Coil Voltage Rating
26.5 VDC
Coil Resistance
700 Ω
Input Voltage
26.5 VDC
Coil Polarity Protection Diode
Without
Product Type
Relay
Transistor Driver
Without
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Termination Type
Solder Hook Terminals
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Suppression Diode
Without
Actuating System
DC
Coil Power Rating (DC)
1003 mW
Coil Latching
Without
Shock
100G's, 6ms
Vibration
20G's, 10 to 2000Hz
Relay Type
Military/Aerospace High Performance

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.