
HFW1131K04M = M39016/6-107M
Mfr # 3-1617029-3
Zoro # G400979996
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Shock
100G's, 6ms
Coil Resistance
700 Ω
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Coil Polarity Protection Diode
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1617029-3
Zoro #
G400979996
UPC #
-
Country of Origin
India
Details
Shock
100G's, 6ms
Coil Resistance
700 Ω
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
1003 mW
Termination Type
Solder Hook Terminals
Actuating System
DC
Product Type
Relay
Coil Suppression Diode
Without
Input Voltage
26.5 VDC
Contact Current Rating
2A
MOSFET Driver
Without
Coil Voltage Rating
26.5 VDC
Mounting Type
Panel Mount
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.