Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, Pin

  • Mfr # 1617030-1

  • Zoro # G500979322


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6 to 8V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617030-1
Zoro #
G500979322
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6 to 8V DC
Current Rating
2 A
Contact Form
DPDT
Operating Temperature Range
-65 to 125°C
Contact Current Rating
2A
Coil Suppression Diode
Without
Coil Resistance
60 Ω
Relay Type
Military/Aerospace High Performance
Shock
100G's, 6ms
Coil Magnetic System
Non-Polarized, Monostable
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Latching
Without
Input Voltage
6 to 8 VDC
MOSFET Driver
Without
Transistor Driver
Without
Actuating System
DC
Coil Power Rating (DC)
204 mW
Vibration
20G's, 10 to 2000Hz
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.