Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFW1201F01 = M39016/6-123L

  • Mfr # 2-1617030-0

  • Zoro # G600979925


product price: $76.99
/ea
Sold in multiples of 2 for $153.98
Free Shipping & Returns

Key Features

Transistor Driver
Without
MOSFET Driver
Without
Coil Polarity Protection Diode
Without
Product Type
Relay
Termination Type
PC Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617030-0
Zoro #
G600979925
UPC #
-
Country of Origin
India

Details

Transistor Driver
Without
MOSFET Driver
Without
Coil Polarity Protection Diode
Without
Product Type
Relay
Termination Type
PC Pins
Coil Power Rating (DC)
900 mW
Coil Magnetic System
Non-Polarized, Monostable
Coil Resistance
40 Ω
Vibration
30G's, 10 to 3000Hz
Shock
100G's, 6ms
Coil Latching
Without
Operating Temperature Range
-65 to 125°C
Mounting Type
Printed Circuit Board
Contact Current Rating
2A
Coil Suppression Diode
Without
Coil Voltage Rating
6 VDC
Input Voltage
6 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Actuating System
DC
Relay Type
Military/Aerospace High Performance

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.