Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW1201G01 = M39016/6-116L 2-1617030-6

HFW1201G01 = M39016/6-116L (Discontinued)

  • Mfr # 2-1617030-6
  • Zoro # G100979852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617030-6
Zoro #
G100979852
UPC #
-
Country of Origin
India

Details

Coil Power Rating (DC)
900 mW
Relay Type
Military/Aerospace High Performance
Coil Polarity Protection Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Mounting Type
Printed Circuit Board
Coil Latching
Without
Contact Current Rating
2A
Product Type
Relay
Operating Temperature Range
-65 to 125°C
Shock
100G's, 6ms
Coil Voltage Rating
12 VDC
Vibration
30G's, 10 to 3000Hz
Coil Suppression Diode
Without
Coil Resistance
160 Ω
Termination Type
PC Pins
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage
12 VDC
MOSFET Driver
Without
Actuating System
DC
Enclosure Type
Hermetically Sealed
Transistor Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.