Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFW1201G02P = M39016/6-216P

  • Mfr # 3-1617030-1

  • Zoro # G600980044


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
900 mW
MOSFET Driver
Without
Coil Resistance
160 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617030-1
Zoro #
G600980044
UPC #
-
Country of Origin
India

Details

Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
900 mW
MOSFET Driver
Without
Coil Resistance
160 Ω
Mounting Type
Printed Circuit Board
Operating Temperature Range
-65 to 125°C
Shock
100G's, 6ms
Coil Latching
Without
Enclosure Type
Hermetically Sealed
Coil Voltage Rating
12 VDC
Termination Type
PC Pins
Coil Polarity Protection Diode
Without
Vibration
30G's, 10 to 3000Hz
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Relay Type
Military/Aerospace High Performance
Coil Suppression Diode
Without
Contact Current Rating
2A
Input Voltage
12 VDC
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.