
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617031-1
Zoro #
G100979951
UPC #
-
Country of Origin
India
Details
Product Type
Relay
Coil Power Rating (DC)
1003 mW
Operating Temperature Range
-65 to 125°C
Coil Resistance
700 Ω
Relay Type
Military/Aerospace High Performance
Shock
100G's, 6ms
Input Voltage
26.5 VDC
Actuating System
DC
Enclosure Type
Hermetically Sealed
Termination Type
PC Pins
Coil Suppression Diode
Without
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Printed Circuit Board
Vibration
30G's, 10 to 3000Hz
Coil Latching
Without
Contact Current Rating
2A
MOSFET Driver
Without
Transistor Driver
Without
Coil Voltage Rating
26.5 VDC
Coil Polarity Protection Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.