Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW1201K46M = M39016/6-209M 2-1617031-4

HFW1201K46M = M39016/6-209M (Discontinued)

  • Mfr # 2-1617031-4
  • Zoro # G800979862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617031-4
Zoro #
G800979862
UPC #
-
Country of Origin
India

Details

Operating Temperature Range
-65 to 125°C
Coil Suppression Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Coil Voltage Rating
26.5 VDC
Mounting Type
Printed Circuit Board
Coil Magnetic System
Non-Polarized, Monostable
Coil Latching
Without
Relay Type
Military/Aerospace High Performance
Actuating System
DC
MOSFET Driver
Without
Coil Resistance
700 Ω
Product Type
Relay
Coil Power Rating (DC)
1003 mW
Contact Current Rating
2A
Shock
100G's, 6ms
Transistor Driver
Without
Input Voltage
26.5 VDC
Termination Type
PC Pins
Coil Polarity Protection Diode
Without
Vibration
30G's, 10 to 3000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.