
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617031-5
Zoro #
G500979766
UPC #
-
Country of Origin
India
Details
Contact Current Rating
2A
Operating Temperature Range
-65 to 125°C
Coil Latching
Without
Vibration
30G's, 10 to 3000Hz
Actuating System
DC
MOSFET Driver
Without
Coil Suppression Diode
Without
Product Type
Relay
Mounting Type
Printed Circuit Board
Coil Resistance
700 Ω
Shock
100G's, 6ms
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
1003 mW
Coil Voltage Rating
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage
26.5 VDC
Termination Type
PC Pins
Coil Polarity Protection Diode
Without
Transistor Driver
Without
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.