
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1617033-9
Zoro #
G900980041
UPC #
-
Country of Origin
India
Details
MOSFET Driver
Without
Coil Polarity Protection Diode
Without
Termination Type
PC Pins
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Actuating System
DC
Operating Temperature Range
-65 to 125°C
Shock
100G's, 6ms
Coil Latching
Without
Product Type
Relay
Coil Suppression Diode
Without
Transistor Driver
Without
Enclosure Type
Hermetically Sealed
Mounting Type
Chassis Mount
Vibration
30G's, 10 to 3000Hz
Coil Voltage Rating
26.5 VDC
Coil Resistance
700 Ω
Relay Type
Military/Aerospace High Performance
Contact Current Rating
2A
Coil Power Rating (DC)
1003 mW
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.