Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW1230L01=M39016/6-133L 5-1617536-7

HFW1230L01=M39016/6-133L (Discontinued)

  • Mfr # 5-1617536-7
  • Zoro # G200979974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617536-7
Zoro #
G200979974
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Chassis Mount
Electrical Connection
PC Pins
Coil Voltage
5 VDC
Contact Form
DPDT
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
MOSFET Driver
Without
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Shock
100G's, 6ms
Input Voltage
5 VDC
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
926 mW
Coil Latching
Without
Coil Resistance
27 Ω
Coil Suppression Diode
Without
Vibration
30G's, 10 to 3000Hz
Contact Current Rating
2A
Actuating System
DC
Coil Polarity Protection Diode
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.