Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW4A1231D00 = HFW4A Relay 2-1617036-9

HFW4A1231D00 = HFW4A Relay (Discontinued)

  • Mfr # 2-1617036-9
  • Zoro # G600974036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617036-9
Zoro #
G600974036
UPC #
-
Country of Origin
India

Details

Coil Voltage Rating
26.5 to 32 VDC
Operating Temperature Range
-65 to 125°C
Coil Latching
Without
Contact Current Rating
4A
Coil Suppression Diode
Without
Mounting Type
Panel Mount
Product Type
Relay
Shock
100G's, 6ms
Coil Polarity Protection Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
26.5 to 32 VDC
Relay Type
Military/Aerospace High Performance
Vibration
20G's, 10 to 2000Hz
Transistor Driver
Without
Actuating System
DC
Coil Magnetic System
Non-Polarized, Monostable
Enclosure Type
Hermetically Sealed
MOSFET Driver
Without
Termination Type
PC Pins
Coil Resistance
1250 Ω
Coil Power Rating (DC)
684 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.