Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chassis, PCB Relay, 5 A, Solder Hook

  • Mfr # 1617037-1

  • Zoro # G600973275


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
5 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617037-1
Zoro #
G600973275
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
5 A
Contact Form
DPDT
Coil Power Rating (DC)
1003 mW
Actuating System
DC
Coil Suppression Diode
Without
Transistor Driver
Without
Vibration
20G's, 10 to 2000Hz
Contact Current Rating
5A
Input Voltage
26.5 VDC
Enclosure Type
Hermetically Sealed
MOSFET Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Magnetic System
Non-Polarized, Monostable
Coil Latching
Without
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Operating Temperature Range
-65 to 125°C
Coil Resistance
700 Ω
Shock
100G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.