Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW5A1130K00 = HFW5A RELAY 1617037-4

HFW5A1130K00 = HFW5A RELAY (Discontinued)

  • Mfr # 1617037-4
  • Zoro # G500973313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617037-4
Zoro #
G500973313
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
Chassis Mount
Electrical Connection
Solder Hook Terminals
Coil Voltage
26.5 VDC
Coil Polarity Protection Diode
Without
Coil Latching
Without
Coil Magnetic System
Non-Polarized, Monostable
MOSFET Driver
Without
Input Voltage
26.5 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Transistor Driver
Without
Actuating System
DC
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Coil Suppression Diode
Without
Coil Power Rating (DC)
1003 mW
Vibration
20G's, 10 to 2000Hz
Coil Resistance
700 Ω
Shock
100G's, 6ms
Operating Temperature Range
-65 to 125°C
Contact Current Rating
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.