Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW5A1230L00 = HFW5A RELAY 2-1617037-3

HFW5A1230L00 = HFW5A RELAY (Discontinued)

  • Mfr # 2-1617037-3
  • Zoro # G200974023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617037-3
Zoro #
G200974023
UPC #
-
Country of Origin
India

Details

Coil Resistance
27 Ω
Contact Current Rating
5A
MOSFET Driver
Without
Input Voltage
5 VDC
Termination Type
PC Pins
Transistor Driver
Without
Mounting Type
Chassis Mount
Actuating System
DC
Vibration
20G's, 10 to 2000Hz
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
Contact Arrangement
2 Form C, DPDT, 2 C/O
Product Type
Relay
Relay Type
Military/Aerospace High Performance
Coil Voltage Rating
5 VDC
Coil Power Rating (DC)
926 mW
Operating Temperature Range
-65 to 125°C
Coil Polarity Protection Diode
Without
Shock
100G's, 6ms
Coil Latching
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.