HG-Q.5.STO.1.M25.Z

  • Mfr # 1103169-1

  • Zoro # G601033633


product price:  $5.59
/ea
Sold in multiples of 20 for $111.80

Key Features

Style - Connector
Standard
Cable Clamping Method
Through Hole
Color
Black
Material
Thermoplastic
Type
PCB Mount Header, Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103169-1
Zoro #
G601033633
UPC #
-
Country of Origin
China

Details

Style - Connector
Standard
Cable Clamping Method
Through Hole
Color
Black
Material
Thermoplastic
Type
PCB Mount Header, Pin
Item
Connector Assembly
Standards
UL E28476, CSA LR7189

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.