Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI CURRENT ASSY 12 POS

  • Mfr # 531353-9

  • Zoro # G501069282


product price: $33.65
/ea
Sold in multiples of 3 for $100.95

Key Features

Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Max. Temp.
105°C
Connection Material
Copper Alloy
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531353-9
Zoro #
G501069282
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Connection Material
Copper Alloy
Color
White
Wire Type
Stranded
Hole Center to Center
7.92 mm
Material
Glass-Filled Polyester
Number of Rows
1
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
12
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Contact Finish
Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.