
High Power Inverted Thru Board Con 3 Pos (Discontinued)
- Mfr # 2154829-2
- Zoro # G501067615
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2154829-2
Zoro #
G501067615
UPC #
-
Country of Origin
China
Dimensions
Length
21.34 mm
Width
0.3307 in
Height
15.3 mm
Details
Item
PCB Mount Header
Wire Connector Style
Inverted
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Standards
UL 1977
Features
Stamped and Formed
Color
Natural
Material
Liquid Crystal Polymer
Number of Rows
1
Current Rating
7 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3.96 mm
Connection Material
Copper Alloy
Number of Contacts
3
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Contact Finish
Tin over Nickel
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.