Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIP.16/40.STS.1.29.

  • Mfr # 1-1102651-5

  • Zoro # G200973767


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.098 in
Color
Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102651-5
Zoro #
G200973767
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.098 in

Details

Item
Hood
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.