Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIP24/64.STS.1.M40G

  • Mfr # 1106473-2

  • Zoro # G401034618


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Die Cast Aluminum
Overall Length
6.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106473-2
Zoro #
G401034618
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
6.142 in

Details

Color
Gray
Item
Hood
Material
Die Cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.