Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HM-ZD 2PR HDR 40P 2.5MM 1469025-1

HM-ZD 2PR HDR 40P 2.5MM (Discontinued)

  • Mfr # 1469025-1
  • Zoro # G500937520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469025-1
Zoro #
G500937520
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Color
Gray
Current
0.7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Press-Fit
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.5 mm
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Connector Type
Header
Current Rating
0.7 A
Number of Contacts
40
Contact Finish
Gold Plated
Number of Rows
4
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.