Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HM-ZD 2PR HDR 40P 3.7MM 6469025-2

HM-ZD 2PR HDR 40P 3.7MM (Discontinued)

  • Mfr # 6469025-2
  • Zoro # G700940726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6469025-2
Zoro #
G700940726
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Color
Gray
Insulation Material
Glass-Filled Polyester
Current
0.7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Max. Temp.
105°C
Connector Type
Header
Terminal Type
Press-Fit
Connection Material
Phosphor Bronze
Features
With Grounding Contact
Hole Center to Center
2.5 mm
Material
Glass-Filled Polyester
Number of Contacts
40
Number of Rows
4
Contact Type
Pin
Current Rating
0.7 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.