Zoro Homepage
This item is Discontinued.
Te Connectivity HM-ZD 4PR RECP 80P 1469001-1

HM-ZD 4PR RECP 80P (Discontinued)

  • Mfr # 1469001-1
  • Zoro # G201040772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469001-1
Zoro #
G201040772
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Contact Type
Socket
Terminal Type
Press-Fit
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connector Type
Plug
Terminal Finish
Tin-Lead over Nickel
Contact Finish
Gold Plated
Hole Center to Center
2.5 mm
Number of Contacts
80
Connection Material
Copper-Nickel-Silicon
Current Rating
0.7 A
Number of Rows
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.