
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617038-7
Zoro #
G900983103
UPC #
-
Country of Origin
India
Details
Termination Type
Solder Hook Terminals
Input Voltage
26.5 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Coil Power Rating (DC)
1003 mW
Vibration
30G's, 10 to 3000Hz
Actuating System
DC
Coil Latching
Without
Operating Temperature Range
-65 to 125°C
Product Type
Relay
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Mounting Type
Chassis Mount
Coil Magnetic System
Non-Polarized, Monostable
MOSFET Driver
Without
Coil Resistance
700 Ω
Enclosure Type
Hermetically Sealed
Coil Voltage Rating
26.5 VDC
Shock
100G's, 6ms
Transistor Driver
Without
Contact Current Rating
2A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.