Zoro Homepage
This item is Discontinued.
Te Connectivity HMB1131K01P = M39016/22-007P 1-1617038-5

HMB1131K01P = M39016/22-007P (Discontinued)

  • Mfr # 1-1617038-5
  • Zoro # G800983333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617038-5
Zoro #
G800983333
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook Terminals
Coil Voltage
26.5 VDC
Coil Suppression Diode
Without
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
MOSFET Driver
Without
Operating Temperature Range
-65 to 125°C
Actuating System
DC
Coil Polarity Protection Diode
Without
Coil Resistance
700 Ω
Contact Current Rating
2A
Input Voltage
26.5 VDC
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
1003 mW
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Shock
100G's, 6ms
Vibration
30G's, 10 to 3000Hz
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.