
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617038-8
Zoro #
G000984192
UPC #
-
Country of Origin
India
Details
Product Type
Relay
Contact Current Rating
2A
Termination Type
PC Pins
Contact Arrangement
2 Form C, DPDT, 2 C/O
Transistor Driver
Without
Vibration
30G's, 10 to 3000Hz
Coil Polarity Protection Diode
Without
Coil Resistance
700 Ω
Coil Power Rating (DC)
1003 mW
Shock
100G's, 6ms
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Input Voltage
26.5 VDC
MOSFET Driver
Without
Mounting Type
Chassis Mount
Actuating System
DC
Enclosure Type
Hermetically Sealed
Coil Latching
Without
Coil Suppression Diode
Without
Coil Voltage Rating
26.5 VDC
Relay Type
Military/Aerospace High Performance
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.