Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMN-004-F

  • Mfr # T2111042201-000

  • Zoro # G501034075


product price: $2.19
/ea
Sold in multiples of 48 for $105.12

Key Features

Current
40 A
Application
Power, Signal
Current Rating
40 A
Number of Contacts
4
Contact Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2111042201-000
Zoro #
G501034075
UPC #
-
Country of Origin
China

Details

Item
Contact Insert
Current
40 A
Application
Power, Signal
Current Rating
40 A
Number of Contacts
4
Contact Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.