Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Connector, 2 Port, Gray, 50 V, 5:00 AM T2111027101-002

Wire Connector, 2 Port, Gray, 50 V, 5:00 AM (Discontinued)

  • Mfr # T2111027101-002
  • Zoro # G501034013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2111027101-002
Zoro #
G501034013
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
50 V
Current
5:00 AM
Number of Ports
2
Application
Power, Signal
Contact Type
Crimp
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.