Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMS1201S110P = M39016/44-026P

  • Mfr # 2-1617039-8

  • Zoro # G900984346


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Actuating System
DC
Coil Latching
Without
Product Type
Relay
MOSFET Driver
Without
Termination Type
PC Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617039-8
Zoro #
G900984346
UPC #
-
Country of Origin
India

Details

Actuating System
DC
Coil Latching
Without
Product Type
Relay
MOSFET Driver
Without
Termination Type
PC Pins
Input Voltage
12 VDC
Coil Polarity Protection Diode
Without
Shock
50G's, 11ms
Transistor Driver
Without
Contact Current Rating
2A
Enclosure Type
Hermetically Sealed
Vibration
30G's, 10 to 3000Hz
Coil Resistance
310 Ω
Coil Magnetic System
Non-Polarized, Monostable
Relay Type
Military/Aerospace High Performance
Coil Suppression Diode
Without
Operating Temperature Range
-65 to 125°C
Coil Voltage Rating
12 VDC
Mounting Type
Printed Circuit Board
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
465 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.