Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMS1201S111L = M39016/44-035L

  • Mfr # 2-1617039-9

  • Zoro # G100983675


product price: $197.99
/ea
Sold in multiples of 32 for $6,335.68
Free Shipping & Returns

Key Features

Input Voltage
26.5 VDC
Termination Type
PC Pins
Mounting Type
Printed Circuit Board
Shock
50G's, 11ms
Vibration
20G's, 10 to 2500Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617039-9
Zoro #
G100983675
UPC #
-
Country of Origin
United States

Details

Input Voltage
26.5 VDC
Termination Type
PC Pins
Mounting Type
Printed Circuit Board
Shock
50G's, 11ms
Vibration
20G's, 10 to 2500Hz
Operating Temperature Range
-65 to 125°C
Product Type
Relay
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
2A
Coil Voltage Rating
26.5 VDC
Relay Type
Military/Aerospace High Performance
Transistor Driver
Without
MOSFET Driver
Without
Actuating System
DC
Coil Latching
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
1030 Ω
Coil Suppression Diode
Without
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
682 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.