This item is Discontinued.

Te Connectivity HMS1201S111M = M39016/44-035M 3-1617039-0

HMS1201S111M = M39016/44-035M (Discontinued)

  • Mfr # 3-1617039-0
  • Zoro # G200983773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617039-0
Zoro #
G200983773
UPC #
-
Country of Origin
India

Details

Transistor Driver
Without
Enclosure Type
Hermetically Sealed
Mounting Type
Printed Circuit Board
Coil Latching
Without
Input Voltage
26.5 VDC
Coil Voltage Rating
26.5 VDC
Relay Type
Military/Aerospace High Performance
Operating Temperature Range
-65 to 125°C
Coil Suppression Diode
Without
Product Type
Relay
MOSFET Driver
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
682 mW
Actuating System
DC
Termination Type
PC Pins
Vibration
30G's, 10 to 3000Hz
Coil Polarity Protection Diode
Without
Coil Resistance
1030 Ω
Contact Current Rating
2A
Shock
50G's, 11ms
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.