
Wire Connector, Gray, Glass-Filled Polybutylene Terephthalate Insulation, 400 V (Discontinued)
- Mfr # 1102075-1
- Zoro # G801033617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102075-1
Zoro #
G801033617
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Wire Connector
Color
Gray
Insulation Material
Glass-Filled Polybutylene Terephthalate
Maximum Voltage
400 V
Material
Glass-Filled PBT
Contact Type
Pin
Number of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.