
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103147-1
Zoro #
G101033966
UPC #
-
Country of Origin
China
Dimensions
Height
21.2 mm
Width
34 mm
Length
85.5 mm
Details
Item
Housing
Color
Light Gray
Number of Rows
2
Connector Type
Receptacle
Material
Glass-Filled PBT
Contact Type
Socket
Number of Contacts
22
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.