
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103146-1
Zoro #
G501034280
UPC #
-
Country of Origin
China
Dimensions
Height
23.5 mm
Length
70.5 mm
Width
34.6 mm
Details
Item
Housing
Color
Light Gray
Number of Rows
2
Connector Type
Plug
Material
Glass-Filled PBT
Number of Contacts
22
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.