Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HN.2D.72.STI.C.B.1- 2-1103208-3

HN.2D.72.STI.C.B.1- (Discontinued)

  • Mfr # 2-1103208-3
  • Zoro # G101034482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103208-3
Zoro #
G101034482
UPC #
-
Country of Origin
Czechia

Details

Item
Connector
Color
Dark Gray
Max. Voltage
250V
Maximum Voltage
250 V
Material
Polycarbonate
Contact Type
Socket
Number of Contacts
72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.