
HN.D-C-BU.AU.2 5
Mfr # 5-1105051-2
Zoro # G501034259
product price: $8.15
/ea
Sold in multiples of 35 for $285.25
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
26 AWG
Contact Material
Copper
For Use With
HN Series Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1105051-2
Zoro #
G501034259
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
26 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
For Use With
HN Series Inserts
Contact Finish
Gold Plated
Current Rating
10 A
Contact Type
Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.