
HN.D-C-STI.AG.0 14
Mfr # 1-1105050-1
Zoro # G601034630
product price: $2.55
/eaSold in multiples of 30 for $76.50
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Contact Material
Copper
For Use With
HN Series Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1105050-1
Zoro #
G601034630
UPC #
-
Country of Origin
Czechia
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
For Use With
HN Series Inserts
Current Rating
10 A
Contact Type
Pin
Contact Finish
Silver Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.