HN.D.25.BU.C

  • Mfr # 2-1103109-3

  • Zoro # G001034032


product price:  $37.45
/ea
Sold in multiples of 5 for $187.25

Key Features

Color
Gray
Maximum Voltage
250 V
Material
Polycarbonate
For Use With
HN.D Series Contacts
Number of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1103109-3
Zoro #
G001034032
UPC #
-
Country of Origin
Switzerland

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
250 V
Material
Polycarbonate
For Use With
HN.D Series Contacts
Number of Contacts
25
Contact Type
Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.