Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HN.D.7.BU.C. 250 V 2-1103101-3

HN.D.7.BU.C. 250 V (Discontinued)

  • Mfr # 2-1103101-3
  • Zoro # G801034294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103101-3
Zoro #
G801034294
UPC #
-
Country of Origin
Switzerland

Details

Item
Wire Connector
Maximum Voltage
250 V
For Use With
HN.D Series contacts
Material
Glass-Filled Thermoplastic
Contact Type
Pin
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.