Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HOOD KIT MOTORMAN HC 180 PLAST 2120451-1

HOOD KIT MOTORMAN HC 180 PLAST (Discontinued)

  • Mfr # 2120451-1
  • Zoro # G501052581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120451-1
Zoro #
G501052581
UPC #
-
Country of Origin
China

Details

Insertion Force
7 kg
Housing Material
PBT GF15
Connector System
Cable-to-Panel
Contact Current Rating (Max)
20 A
Connector Mounting Type
Motor
Operating Temperature Range
-40 to 85 °C
Connector Style
Assembly Module

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.