
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1469920-1
Zoro #
G600955882
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
Connector
Color
Natural
Application
Power, Signal
Material
Glass-Filled Polyester
Contact Type
Pin
Hole Center to Center
3 mm; 2 mm
Contact Finish
Gold Plated
Number of Contacts
96
Terminal Type
Through Hole - Press-Fit
Max. Temp.
70°C
Terminal Finish
Tin-Lead
Current Rating
14.5 A
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.