
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-281839-2
Zoro #
G800955842
UPC #
-
Country of Origin
Poland
Dimensions
Length
30.48 mm
Height
15 mm
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Details
Item
Connector
Number of Rows
2
Color
Blue
Material
Glass-Filled PBT
Current Rating
3 A
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.