Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HOUSING HE13 HE14 COSI 2X6 P 281839-6

HOUSING HE13 HE14 COSI 2X6 P (Discontinued)

  • Mfr # 281839-6
  • Zoro # G300956493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281839-6
Zoro #
G300956493
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.6 in
Height
15 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
24 AWG

Details

Item
Connector
Number of Rows
2
Color
Blue
Material
Glass-Filled PBT
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
6
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.